Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-34S-21

14MX-80S-125

14MX-80S-125 SYNCHRONOUS PULLEY ; 14MM P 80GROVES

125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 80 Teeth; 134.366MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.464MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore

Part #

14MX-80S-125

BDI #

1095006

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
62.14
EAN
0072053272956
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 80 Teeth; 134.366MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.464MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Pitch Diameter
14.034 Inch | 356.464 Millimeter