Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX37S68-3020

14MX37S68-3020

14MX37S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756447

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 37 Teeth; 76.454MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

14MX37S68-3020

BDI #

24301926

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
26111812
EAN
0070964068156
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
16.1
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 37 Teeth; 76.454MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter