Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20H200

15L050

15L050 TIMING PULLEY ; 101756240

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

15L050

BDI #

24302080

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111812
EAN
0070964158956
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.5
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Pitch Diameter
1.79 Inch | 45.466 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter