165MT15BFPUR
165MT15BFPUR ; POR PUL 5MT15B16 SB 1/4 B
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 16 Teeth; 20.65MM Face Width; Rough Bore; 24.333MM Outside Diameter; 25.476MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
165MT15BFPUR
BDI #
923132
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: