Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16XL037 1/2

16XL037 1/2

16XL037 1/2 PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH

Synchronous Pulley; 1/2" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 16 Teeth; 9/16" Face Width; Finished Bore; 0.999" Outside Diameter; 1.019" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

16XL037 1/2

BDI #

21516016

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111812
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
16
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.1
Long Description
Synchronous Pulley; 1/2" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 16 Teeth; 9/16" Face Width; Finished Bore; 0.999" Outside Diameter; 1.019" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.019 Inch | 25.883 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
0.999 Inch | 25.375 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
1.248 Inch | 31.699 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter