Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17H150 X 3/4 MPB

17H150 X 3/4 MPB

17H150 X 3/4 MPB TIMING BELT PULLEY

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-13/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4"

Part #

17H150 X 3/4 MPB

BDI #

255538

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.388
UNSPSC
26111812
EAN
0782475810642
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
17H150 X 3/4 MPB
Manufacturer Internal Number
114455
Weight / LBS
3
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-13/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4"
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.652 Inch | 67.35 Millimeter
Pitch Diameter
2.706 Inch | 68.72 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter