185MT15BFPUR
185MT15BFPUR ; POR PUL 5MT15B18 SB 1/4 B
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 18 Teeth; 20.65MM Face Width; Rough Bore; 27.508MM Outside Diameter; 28.651MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
185MT15BFPUR
BDI #
923208
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: