19214MT55A-F1.875
19214MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Finished Bore; 852.83MM Outside Diameter; 855.624MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
19214MT55A-F1.875
BDI #
923261
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: