Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18H150

19H100 X 5/8 MPB

19H100 X 5/8 MPB TIMING BELT PULLEY

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Ma

Part #

19H100 X 5/8 MPB

BDI #

255489

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.456
UNSPSC
26111812
EAN
0782475421039
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
19H100 X 5/8 MPB
Manufacturer Internal Number
114337
Weight / LBS
3.1
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Ma
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Outside Diameter
2.97 Inch | 75.44 Millimeter