Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24L075

19L100 X 1/2 MPB

19L100 X 1/2 MPB TIMING BELT PULLEY

1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/2" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore

Part #

19L100 X 1/2 MPB

BDI #

255477

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.708
UNSPSC
26111812
EAN
0782475422296
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
19L100 X 1/2 MPB
Manufacturer Internal Number
114325
Weight / LBS
1.4
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/2" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Pitch Diameter
2.268 Inch | 57.61 Millimeter
Flange Outside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.238 Inch | 56.84 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter