![11XL037BF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUxNjB8aW1hZ2UvanBlZ3xhREl6TDJoa055OHhNRE14TkRRME56azBOVGMxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZOVEUxZURVeE5TNXFjR2N8ZDJmMDc2OWJjMzAxMGRmMGRiNjRmNDBiOThlMTZkZWU0MjMzZGRiZmMxOTA4YWYyYzVkNzY2MzFhNjJhOGU2Zg)
205MT25BF
205MT25BF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 20 Teeth; 30.963MM Face Width; Rough Bore; 30.683MM Outside Diameter; 31.826MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
205MT25BF
BDI #
923321
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: