Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24L100 X 5/8 MPB

20L075 X 1/2 MPB

20L075 X 1/2 MPB TIMING BELT PULLEY

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Rough Bore; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore

Part #

20L075 X 1/2 MPB

BDI #

255467

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.653
UNSPSC
26111812
EAN
0782475422951
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20L075 X 1/2 MPB
Manufacturer Internal Number
114315
Weight / LBS
1.3
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Rough Bore; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
2.387 Inch | 60.64 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.357 Inch | 59.88 Millimeter