![21614MT115A-J](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8Njc0MDZ8aW1hZ2UvanBlZ3xhRE16TDJnM01DOHhNRE14TkRRME9EZzVOakF6TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6VXhOWGcxTVRVdWFuQm58MDI1NzA0MjM1ZGU0ODE1MTFhNDM1MzlkMzdjNjkyMjEwMmQ4NjEwODQxMzcyOTA2ZmYxZDcxMzRkNzM3ZGYxMA)
21614MT115A-J
21614MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 216 Teeth; 133.35MM Face Width; Bushed; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Part #
21614MT115A-J
BDI #
923346
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: