Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22H100 X 3/4 MPB

22H200MPB

22H200MPB TIMING BELT PULLEY ; 1/2IN PITCH 22T H BELT 50.8MM W BELT

2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Rough Bore; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8"

Part #

22H200MPB

BDI #

637979

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.854
UNSPSC
26111812
EAN
0640965169307
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
22H200MPB
Weight / LBS
6.3
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Rough Bore; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8"
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter