245MT25BF-F0.500
245MT25BF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 12.7MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 24 Teeth; 30.963MM Face Width; Finished Bore; 37.059MM Outside Diameter; 38.202MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
245MT25BF-F0.500
BDI #
923420
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: