Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3214MT85AF-L75S2G

248MT20AF-L33S1

248MT20AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Locking Sleeve; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

248MT20AF-L33S1

BDI #

923437

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223725525
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.3
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Locking Sleeve; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter