Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24H300MPB

24H300MPB

24H300MPB TIMING PULLEY

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 3-3/8" Face Width; Rough Bore; 4" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-1/8" Max B

Part #

24H300MPB

BDI #

638189

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.53
UNSPSC
26111812
EAN
0640965169499
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.125
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
24H300MPB
Weight / LBS
10
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 3-3/8" Face Width; Rough Bore; 4" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-1/8" Max B
Bore
0 Inch | 0 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
4 Inch | 101.6 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Outside Diameter
3.766 Inch | 95.65 Millimeter
Belt Width
3 Inch | 76.2 Millimeter