Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40L100AF

26L100AF

26L100AF ; POR TIMING PULLEY SB 7/16

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1.272" Face Width; Rough Bore; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

26L100AF

BDI #

921776

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223691523
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.094
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.9
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1.272" Face Width; Rough Bore; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.104 Inch | 78.842 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.272 Inch | 32.309 Millimeter