![2814MG68BF-F1.750](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjUyMzZ8aW1hZ2UvanBlZ3xhR0UzTDJnNE9DOHhNRE14TkRRME9ERTBNak0yTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsODFNVFY0TlRFMUxtcHdad3xmYWI5OGU3YzBjNzQwZTAyODkwMDkwZjMwODlkYjZkZmY0NTI4NjRhYzE0M2NkMTAxZGZiZjM2NWJlNzNlYjI3)
2814MG125BF-F2.250
2814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 28 Teeth; 134.366MM Face Width; Finished Bore; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
2814MG125BF-F2.250
BDI #
922044
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: