![288MT50AF-1108](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-515x515.jpg?context=bWFzdGVyfHJvb3R8NjAxNjB8aW1hZ2UvanBlZ3xhRGc1TDJoa1pDOHhNRE14TkRRME56YzRNVGt4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk5URTFlRFV4TlM1cWNHY3xjYWJiYmQxOGJhZjU2MTIwYjVlN2I1Mzg2ZWY4YjhjMTQ1Y2RhNDUyZGUwZDVmNjBjMGRlNDBiMzA3ZDQyYmY4)
288MT50AF-1108
288MT50AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 28 Teeth; 60.325MM Face Width; Bushed; 70.079MM Outside Diameter; 71.298MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
288MT50AF-1108
BDI #
923755
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: