Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26H150 SD

28H150 SD

28H150 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Bushed; 4-45/64" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

28H150 SD

BDI #

618135

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
26111812
EAN
0697950151786
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
28H150 SD
Weight / LBS
4
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Bushed; 4-45/64" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.703 Inch | 119.456 Millimeter
Outside Diameter
4.402 Inch | 111.82 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter