![28H150AF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE2MzF8aW1hZ2UvanBlZ3xhRGMxTDJoaU9DOHhNRE14TkRRME5qYzJOakV4TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6VXhOWGcxTVRVdWFuQm58NDMyNjUwZjFhNDAwYWQ4OGZiYWE2NzJiZWRlYTIxM2Q0ZDc2YzBhODZkMjQzZDE1MTEyYzBlNDhmMDI1N2NkNg)
28H150AF
28H150AF ; POR TIMING PULLEY SB 3/4
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1.819" Face Width; Rough Bore; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
28H150AF
BDI #
921780
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: