Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3814MT55AF-2517

2914MG20AF-2012

2914MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 29 Teeth; 26.416MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

2914MG20AF-2012

BDI #

922143

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102104
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
4.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 29 Teeth; 26.416MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.978 Inch | 126.441 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
0.787 Inch | 20 Millimeter