![2MR-15S-06](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-PG-FL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzcwMDd8aW1hZ2UvanBlZ3xhREl6TDJneVlpOHhNRE13TXprNE9UQXlNamMxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjgxTVRWNE5URTFMbXB3Wnd8NTMxYjg1MzBlODY5NzQ2NWY4MjE5OGJmNTliODljYjM3ZDBmZDFiMmU3MWMzZjg0N2JkZDA3YjA0YmJkZTFhMA)
2MR-20S-06
2MR-20S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 20GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 20 Teeth; 7.163MM Face Width; Rough Bore; 17.399MM Flange OD; 12.217MM OD; 12.725MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
2MR-20S-06
BDI #
1408388
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: