Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3014MG37AF-2517

3014MG37AF-2517

3014MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

3014MG37AF-2517

BDI #

922181

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102579
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
5.8
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter