3014MT85AF-2517
3014MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 30 Teeth; 101.6MM Face Width; Bushed; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
3014MT85AF-2517
BDI #
924042
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: