305MT15AF-F0.250
305MT15AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 6.35MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 30 Teeth; 20.65MM Face Width; Finished Bore; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
305MT15AF-F0.250
BDI #
924079
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: