Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

305MT15AF-L13SH

305MT15AF-L13SH

305MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 30 Teeth; 20.65MM Face Width; Locking Sleeve; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

305MT15AF-L13SH

BDI #

924086

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223721428
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
30
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.59
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 30 Teeth; 20.65MM Face Width; Locking Sleeve; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Belt Width
0.591 Inch | 15 Millimeter