![4014MG125BF-F2.125](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjUyMzZ8aW1hZ2UvanBlZ3xhR0UzTDJnNE9DOHhNRE14TkRRME9ERTBNak0yTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsODFNVFY0TlRFMUxtcHdad3xmYWI5OGU3YzBjNzQwZTAyODkwMDkwZjMwODlkYjZkZmY0NTI4NjRhYzE0M2NkMTAxZGZiZjM2NWJlNzNlYjI3)
308MG21BF-F0.750
308MG21BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 19.05MM Bore; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 30 Teeth; 23.368MM Face Width; Finished Bore; 74.803MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
308MG21BF-F0.750
BDI #
922224
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: