Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2914MT85AF-L75S2L

308MT50AF-L55S1H

308MT50AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 30 Teeth; 60.325MM Face Width; Locking Sleeve; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

308MT50AF-L55S1H

BDI #

924182

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223735531
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
30
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
4.4
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 30 Teeth; 60.325MM Face Width; Locking Sleeve; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter