![3114MG90BF-F2.250](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjUyMzZ8aW1hZ2UvanBlZ3xhR0UzTDJnNE9DOHhNRE14TkRRME9ERTBNak0yTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsODFNVFY0TlRFMUxtcHdad3xmYWI5OGU3YzBjNzQwZTAyODkwMDkwZjMwODlkYjZkZmY0NTI4NjRhYzE0M2NkMTAxZGZiZjM2NWJlNzNlYjI3)
3114MG68BF-F1.250
3114MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 31 Teeth; 76.454MM Face Width; Finished Bore; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3114MG68BF-F1.250
BDI #
922269
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: