3114MG90BF-F1.625
3114MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 31 Teeth; 98.552MM Face Width; Finished Bore; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3114MG90BF-F1.625
BDI #
922282
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: