3214MG90BF
3214MG90BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 32 Teeth; 98.552MM Face Width; Rough Bore; 139.802MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
3214MG90BF
BDI #
922317
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: