![6414MT40AF-F1.375](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NzA3NDd8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRE14TkRRME5qSTBNVGd5TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk5URTFlRFV4TlM1cWNHY3wwZWViNTdiMTE2NjcwZmQyZDI0Yjk0ZGNiMzA4OGIzYjIwYmFlMmE5ZDhjYjVkODRmYTZmMTY2OWExNDc3ZjQz)
325MT25AF-F0.875
325MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 30.963MM Face Width; Finished Bore; 49.784MM Outside Diameter; 50.927MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
325MT25AF-F0.875
BDI #
924360
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: