![32L050AF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE2MzF8aW1hZ2UvanBlZ3xhRGMxTDJoaU9DOHhNRE14TkRRME5qYzJOakV4TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6VXhOWGcxTVRVdWFuQm58NDMyNjUwZjFhNDAwYWQ4OGZiYWE2NzJiZWRlYTIxM2Q0ZDc2YzBhODZkMjQzZDE1MTEyYzBlNDhmMDI1N2NkNg)
32L050AF
32L050AF ; POR TIMING PULLEY SB 7/16
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 0.772" Face Width; Rough Bore; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
32L050AF
BDI #
921816
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: