Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

678MG62AF-3020

3414MG68AF-2517

3414MG68AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Bushed; 148.717MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

3414MG68AF-2517

BDI #

922431

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223103767
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
12
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Bushed; 148.717MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.61 Inch | 167.894 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter