Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

265MT15AF-L13SG

348MT30AF-L44S1F

348MT30AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 34 Teeth; 38.1MM Face Width; Locking Sleeve; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

348MT30AF-L44S1F

BDI #

924670

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223731328
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
34
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.6
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 34 Teeth; 38.1MM Face Width; Locking Sleeve; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter