365MT15AF-F0.375
365MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 9.525MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.65MM Face Width; Finished Bore; 56.159MM Outside Diameter; 57.302MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
365MT15AF-F0.375
BDI #
924882
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: