![445MT25AF-F1.500](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NzA3NDd8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRE14TkRRME5qSTBNVGd5TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk5URTFlRFV4TlM1cWNHY3wwZWViNTdiMTE2NjcwZmQyZDI0Yjk0ZGNiMzA4OGIzYjIwYmFlMmE5ZDhjYjVkODRmYTZmMTY2OWExNDc3ZjQz)
365MT15AF-F0.500
365MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 12.7MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.65MM Face Width; Finished Bore; 56.159MM Outside Diameter; 57.302MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
365MT15AF-F0.500
BDI #
924883
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: