Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

64G-8M-21-2517

36G-8M-12-1610

GTR-36G-8M-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 36 Teeth; 18.288MM Face Width; Bushed; 98MM Flange OD; 90.068MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

36G-8M-12-1610

BDI #

415640

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
26111812
EAN
0037256088230
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
GTR-36G-8M-12 1610TL Falcon Sprocket
Manufacturer Internal Number
20296062
Weight / LBS
2.05
Long Description
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 36 Teeth; 18.288MM Face Width; Bushed; 98MM Flange OD; 90.068MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.546 Inch | 90.068 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Face Width
0.72 Inch | 18.288 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.858 Inch | 98 Millimeter