Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

70XL037 AL NR. XA37070

36XL037 X 5/16 MPB

36XL037 X 5/16 MPB TIMING BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 36 Teeth; 9/16" Face Width; Rough Bore; 2.272" Outside Diameter; 2.292" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore

Part #

36XL037 X 5/16 MPB

BDI #

255270

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
26111812
EAN
0782475087846
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
36XL037 X 5/16 MPB
Manufacturer Internal Number
113414
Weight / LBS
0.3
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 36 Teeth; 9/16" Face Width; Rough Bore; 2.272" Outside Diameter; 2.292" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2.292 Inch | 58.21 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.272 Inch | 57.7 Millimeter