Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3814MT55AF-2517

3814MG90AF-3020

3814MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 38 Teeth; 98.552MM Face Width; Bushed; 166.548MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

3814MG90AF-3020

BDI #

922603

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223105198
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
16
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 38 Teeth; 98.552MM Face Width; Bushed; 166.548MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
6.557 Inch | 166.548 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter