3814MT115AF-3020
3814MT115AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 38 Teeth; 133.35MM Face Width; Bushed; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
3814MT115AF-3020
BDI #
925046
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: