![3814MT85AF-3020](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-WEB-FL-TL-515x515.jpg?context=bWFzdGVyfHJvb3R8NjA4MjV8aW1hZ2UvanBlZ3xhR00xTDJoa1pDOHhNRE14TkRRek9UWXlNalk0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk5URTFlRFV4TlM1cWNHY3w2NzA3YzU3M2Q3ZTQ4ZGM3ODdkNzNhNWFlMThmMmE1Zjk1Y2RiMGUxMDcxMmQyNGUyM2E1ZjllNDdlNzUxMGRi)
3814MT85AF-3020
3814MT85AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 38 Teeth; 101.6MM Face Width; Bushed; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
3814MT85AF-3020
BDI #
925168
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: