![40H150AF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE2MzF8aW1hZ2UvanBlZ3xhRGMxTDJoaU9DOHhNRE14TkRRME5qYzJOakV4TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6VXhOWGcxTVRVdWFuQm58NDMyNjUwZjFhNDAwYWQ4OGZiYWE2NzJiZWRlYTIxM2Q0ZDc2YzBhODZkMjQzZDE1MTEyYzBlNDhmMDI1N2NkNg)
388MT20AFPUR
388MT20AFPUR ; POR PUL 8MT20A38 SB 5/8 A
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Rough Bore; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
388MT20AFPUR
BDI #
925233
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: