![40H100BF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUxNjB8aW1hZ2UvanBlZ3xhREl6TDJoa055OHhNRE14TkRRME56azBOVGMxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZOVEUxZURVeE5TNXFjR2N8ZDJmMDc2OWJjMzAxMGRmMGRiNjRmNDBiOThlMTZkZWU0MjMzZGRiZmMxOTA4YWYyYzVkNzY2MzFhNjJhOGU2Zg)
40H100BF
40H100BF ; POR TIMING PULLEY SB 3/4
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1.319" Face Width; Rough Bore; 6.312" Outside Diameter; 6.366" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
40H100BF
BDI #
921843
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: