![10L050AF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE2MzF8aW1hZ2UvanBlZ3xhRGMxTDJoaU9DOHhNRE14TkRRME5qYzJOakV4TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6VXhOWGcxTVRVdWFuQm58NDMyNjUwZjFhNDAwYWQ4OGZiYWE2NzJiZWRlYTIxM2Q0ZDc2YzBhODZkMjQzZDE1MTEyYzBlNDhmMDI1N2NkNg)
40L100AF
40L100AF ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1.272" Face Width; Rough Bore; 4.744" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
40L100AF
BDI #
921854
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: