Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

428MG21AF-2012

428MG21AF-2012

428MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 42 Teeth; 24.638MM Face Width; Bushed; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

428MG21AF-2012

BDI #

922715

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223099343
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.4
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 42 Teeth; 24.638MM Face Width; Bushed; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.148 Inch | 105.359 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Flange Outside Diameter
4.53 Inch | 115.062 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
0.827 Inch | 21 Millimeter