Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4314MG20BF-2517

4314MG20BF-2517

4314MG20BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

4314MG20BF-2517

BDI #

922742

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102227
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
14
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter