![4414MT170AF-E](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUzNzB8aW1hZ2UvanBlZ3xhRFV4TDJobU1pOHhNRE14TkRRME56RTFPVE15Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk5URTFlRFV4TlM1cWNHY3xlOWM0MDAxZWEyNjZhOTZiYTM3YzcxMjU0MzBjOTk2ZDUzMjkyYWM4NGMwYmE2YzlhY2Y3MDkzOTRlYzYzMGE3)
4414MT170AF-E
4414MT170AF E ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 44 Teeth; 187.325MM Face Width; Bushed; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Part #
4414MT170AF-E
BDI #
925691
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: